Shop AMERICAN STANDARD
See all product information
Create Account
Bathroom Sink 1, Wall Hung, Vitreous China with EverClean
- Mfr # 0955901EC.020
- Zoro # G3322938
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
Vitreous China with EverClean
Color
White
Overall Height
21-1/4"
Overall Length
21 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0955901EC.020
- Zoro #
- G3322938
- UPC #
- 791556017719
- Country of Origin
- Dominican Republic
- Mounting Type
- Wall Hung
- Material
- Vitreous China with EverClean
- Color
- White
- Bowl Shape
- Rectangle
- Drain Opening
- 1 1/4 in
- Number of Holes
- 1
- Number of Stations
- 1
- ADA Compliant
- Yes
- Item
- Bathroom Sink
- With Faucet / Without Faucet
- Without Faucet
- Standards
- ASME A112.19.2
- Body Material
- Vitreous China with EverClean(R)
- Side Splash
- no
- Back Splash
- No
- Residential / Commercial
- Commercial
Dimensions
- Overall Height
- 21-1/4"
- Overall Length
- 21 1/4 in
- Bowl Depth
- 5 in
- Overall Width
- 20 1/2 in
- Faucet Hole Dia.
- 1-1/4"
- Manufacturers Warranty Length
- 1 yr
Description
Bathroom Sink, Without Faucet, Mounting Type Wall, Color White, Overall Length 21 1/4 in, Overall Width 20 1/2 in, Bowl Shape Rectangular, Bowl Depth 5 in, Drain Opening 1 1/4 in, Number of Holes 1, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.