Shop BLANCO
See all product information
Create Account
Precision 16 R10 Large Single Bowl
- Mfr # 516223
- Zoro # G322925293
product price:Â
$
1,549.10
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Depth
10.08 in
Gauge
18 ga
Overall Width
18 in
Minimum Cabinet Size
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516223
- Zoro #
- G322925293
- UPC #
- 747943028042
- Country of Origin
- Germany
- Standards
- IAPMO Certified, UPC Certified
- Gauge
- 18 ga
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
- Finish
- Satin Polish
- No. of Bowls
- 1
Dimensions
- Depth
- 10.08 in
- Overall Width
- 18 in
- Minimum Cabinet Size
- 27 in
- Overall Length
- 22 in
Description
Enjoy the art of precision in every detail with the PRECISION R10 22" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R10 22" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. Made in Germany with corrosion-resistant stainless steel for long-lasting durability and 10 mm corners for a modern look -the PRECISION R10 22" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R10 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.