24-5/8'' Mount, Times Square Slide Bar Kit, Chrome, Polished chrome (Discontinued)
- Mfr # 1662184.002
- Zoro # G4735319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1662184.002
Zoro #
G4735319
UPC #
012611525636
Country of Origin
China
Dimensions
Width
6"
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height
30"
Details
Mounting Hole Center to Center
24-5/8''
Finish
Polished chrome
Flow Rate
2.5 gpm
Body Material
Satin Nickel
Item
Times Square Slide Bar Kit,Chrome
Residential / Commercial
Both
Connection
1/2"-14 NPSM
Includes
Single Function Wand Style Hand Shower; Hose; Square Brass Wall Supply; 30" Square Slide Bar
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1; CSA 125
Type
SQUARE SLIDE BAR
Mounting
Wall Mounted
Description
Item Times Square Slide Bar Kit,Chrome
Restrictions
This item has been restricted from sale in the following states:
ME, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.