This item is Discontinued.

American Standard American Standard 747BA107SC.020 Champion Right Height Toilet Kit 747BA107SC.020

American Standard 747BA107SC.020 Champion Right Height Toilet Kit (Discontinued)

  • Mfr # 747BA107SC.020
  • Zoro # G903994625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
747BA107SC.020
Zoro #
G903994625
UPC #
193406131789
Country of Origin
China

Dimensions

Height
28.25 in
Basin Height
16-1/2 in
Width
17.31 in
Depth
31 in

Details

Shape - Drains
Elongated
Gallons per Flush
1.28 GPF

Description

The Champion Right Height Toilet has been tested and proven by American Standard to flush a bucket of golf balls in a single flush, using 20% less water than conventional toilets.

Features
  • ADA Compliant
  • Round Front, 6 LPF
  • Power rim wash cleans bowl with each flush
  • 1000 Map Score
  • Everclean anti-microbial surface inhibits the growth of stain & odor causing bacteria
  • Mold & Mildew
  • Includes slow close color matched seat
  • Contoured tank cover with complementing bowl
  • Quick & easy installation
  • No tools necessary to assemble or install
  • 100% Factory flush tested
Specifications
  • Color: White
  • Flush Rate: 1.28 GPF
  • Rim Height: 16-1/2 inch
  • Rough In: 12 inch
  • Fully Glazed Trapway: 2-3/8 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.