
Automatic Flush Valve, 1.1 gpf gpf, Unfinished, 1 in IPS
Mfr # 606B312.007
Zoro # G402753761
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Inlet Size
1 in IPS
Includes
1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Standards
ADA Compliant, CALGreen Complaint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606B312.007
Zoro #
G402753761
UPC #
012611592188
Country of Origin
Mexico
Dimensions
Inlet Size
1 in IPS
Details
Fixture Connection
Rear Spud
Gallons per Flush
1.1 gpf
Includes
1-1/2" Vacuum Breaker with Spud Coupling and Flange, 1" I.P.S. Angle Stop with Back-Flow Protection and Hand Wheel, 1" Sweat Solder Adapter
Item
Automatic Flush Valve
Standards
ADA Compliant, CALGreen Complaint
Finish
Unfinished
Compatible Product Type
Toilets
Spud Location
Back
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.