Bathroom Sink, 18.25"x20.5"x12.125", White

  • Mfr # 0355012PL.020
  • Zoro # G8479222
product price: 
$
100.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Overall Length
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0355012PL.020
Zoro #
G8479222
UPC #
791556002166
Country of Origin
India

Dimensions

Overall Length
18 1/4 in
Overall Width
20 1/2 in
Overall Height
12 1/8 in
Bowl Size
10 in x 15 in
Bowl Depth
6 1/2 in
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Side Splash Height
4 in
Bowl Length
10 in
Bowl Width
15 in
Faucet Hole Diameter
1 3/8 in
Drain Opening Diameter
1 1/4 in
Wire Rope Length
18 1/4 in
Length
18 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1
Side Splash
Yes
Bowl Shape
D-Shape
Drain Opening
1 1/4 in
Faucet Mounting Centers
4 in
ADA Compliant
ADA Compliant
Includes
Front Overflow, Self Draining Deck Area with Contoured Back and Side Splash Shields, Wall Hanger, Concealed Arm Support
Back Splash
Yes
Number of Stations
1
Ligature Resistant
No
Sink Material
Vitreous China
Mounting Location - Faucet
Deck
Includes Side Splash
Yes
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Yes
Includes Basket Strainer
Basket Strainer Not Included
Finish
High Gloss
Number of Faucet Holes
3
Series
Lucerne(TM)
Material of Construction
Vitreous China
Includes Hardware
Hardware Included
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Wire Color
White

Description

Lavatory Sink, Vitreous China, Number of Stations 1, D-Shaped Bowl, Back Splash Yes, Side Splash Yes, Mounting Type Wall Hung, Number of Holes 3, White Color/Finish, ADA Compliant Yes, Standards ASME A112.19.2, ADA, & A117.1, Includes Wall Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.