Zoro Homepage

Bathroom Sink, 21"x20.25"x7.375", White

  • Mfr # 9134004EC.020

  • Zoro # G300892562


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
21 in
Overall Width
20 1/4 in
Overall Height
7 3/8 in
Bowl Size
15 in x 14 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9134004EC.020
Zoro #
G300892562
UPC #
193406083989
Country of Origin
Mexico

Dimensions

Overall Length
21 in
Overall Width
20 1/4 in
Overall Height
7 3/8 in
Bowl Size
15 in x 14 9/16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 3/8 in
Bowl Width
14 5/8 in
Bowl Length
15 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
Color
White
No. of Bowls
1
ADA Compliance
Yes
Includes
Concealed Arm or Wall Support(Wall Hanger Included), Rear Overflow, Recessed Self-Draining Deck
Finish
High Gloss w/EverClean
ADA Compliant
ADA Compliant
Standards
ANSI A117.1
Drain Opening
1 1/4 in
Ligature Resistant
No
Bowl Shape
Rectangular
Faucet Mounting Centers
4 in
Includes Back Splash
No
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Wall
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Series
Decorum(R)
Includes Side Splash
No
Includes Installation Hardware
Yes
Includes Faucet
Faucet Not Included
Number of Faucet Holes
3
Mounting Type - Sinks
Wall
Sink Material
Vitreous China
Includes Hardware
Hardware Included
Number of Faucets
0
Number of Bowls
1
Faucet Mounting Location
Wall
Number of Faucet Mounting Holes
3

Description

Bathroom Sink,21"x20.25"x7.375",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.