Zoro Homepage

Bathroom Sink, Enameld Cast Iron, 18 In. L

  • Mfr # 4869004.020

  • Zoro # G5053553


product price: $305.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Mounting Type
Wall
Color
White
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4869004.020
Zoro #
G5053553
UPC #
033056567487
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
11 5/8 in
Bowl Size
9 7/8 in x 15 1/2 in
Bowl Depth
6 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 in
Faucet Hole Dia.
1 3/8 in
Bowl Width
15 1/2 in
Bowl Length
9 7/8 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Standards
ASME A112.19.1, CSA B45.2
ADA Compliant
Not ADA Compliant
Drain Opening
1 1/4 in
Includes
Front Overflow, Soap Depression, Wall Hanger
Bowl Shape
Rectangular
Back Splash
Yes
Number of Stations
1
Side Splash
No
Faucet Mounting Centers
4 in
Ligature Resistant
No
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Includes Side Splash
No
Sink Type
Bathroom
Series
Regalyn(TM)
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
ADA Compliance
No
Sink Material
Enameled Cast Iron
Mounting Type - Sinks
Wall
Finish
High Gloss
Includes Back Splash
Yes
Number of Faucet Holes
3
Material of Construction
Enameled Cast Iron
Number of Faucets
0
Number of Bowls
1
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
3
Includes Hardware
Hardware Included

Description

Lavatory Sink, Material of Construction Enameled Cast IronOverall Length (In.) 18, Overall Width (In.) 20, Overall Height (In.) 7-5/8, Number of Stations 1, Bowl Square, Bowl Size (In.) 15-1/2 x 9-7/8 x 6D, Back Splash 4 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) 4, Number of Holes 3, Drain Opening (In.) 1-1/2, Color/Finish White, ADA Compliant Yes, Standards ASME A112.19.1, A117.1, Compliance ADA, Includes Wall Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.