
Beale Measurd Fill Pd Kit Faucet Ss, Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # 4931.360.075
- Zoro # G8394878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4931.360.075
Zoro #
G8394878
UPC #
012611607813
Country of Origin
Mexico
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Beale Measurd Fill Pd Kit Faucet Ss
Description
Beale Measurd Fill Pd Kit Fct Ss
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.