Shop AMERICAN STANDARD
See all product information
Create Account
Cadet 1.1 Gpf Flowise Elongated Pressure, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated
- Mfr # 2462.100.020
- Zoro # G0584807
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2462.100.020
- Zoro #
- G0584807
- UPC #
- 033056752654
- Country of Origin
- United States
Dimensions
- Width
- 20 1/2 in
- Depth
- 29-1/4"
Details
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.1
- Material
- Vitreous China
- Flushing Method
- Pressure Assist Tank
- Green Environmental Attribute
- EPA Water Sense
- Standards
- ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense
- Item
- Cadet 1.1 Gpf Flowise Elongated Pressure
- Collection
- Cadet
Description
Cadet 1.1 Gpf Flowise Elongated Pressure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.