Shop TOTO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aquia IV 0.9 / 1.28 GPF Dual Flush One Piece Elongated Toilet, Dynamax Tornado Flush
- Mfr # MW6464726CEMFGN#01
- Zoro # G110905056
product price:Â
$
2,255.00
/ea
Key Features
Bowl Shape
Elongated
Width
15.1875 in
Bowl Depth
27.625 in
Finish
Cotton
One Piece/Two Piece
One Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW6464726CEMFGN#01
- Zoro #
- G110905056
- UPC #
- 739268445710
- Country of Origin
- China
- Bowl Shape
- Elongated
- Finish
- Cotton
- One Piece/Two Piece
- One Piece
Dimensions
- Width
- 15.1875 in
- Bowl Depth
- 27.625 in
Description
The TOTO WASHLET+ Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.