Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
- Mfr # 2462.016.020
- Zoro # G8386651
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2462.016.020
- Zoro #
- G8386651
- UPC #
- 033056752593
- Country of Origin
- United States
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.6
- Material
- Vitreous China
- Flushing Method
- Pressure Assist Tank
- Standards
- ASME A112.19.2/CSA B45.1; ANSI A117.1
- Item
- Cadet 1.6GPF Elong Toilet Wh
- Collection
- Cadet
- Includes
- Two Bolt Caps
Dimensions
- Width
- 20 1/2 in
- Depth
- 29-1/4"
Description
Cadet 1.6GPF Elong Toilet Wh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.