Smart Space-Saving Wall-Hung Elongated Toilet in White with Soft-Close Seat, Easy-Clean Glaze
- Mfr # TL-WH03-WH
- Zoro # G623366443
Key Features
Specifications
Details
- MFR #
- TL-WH03-WH
- Zoro #
- G623366443
- UPC #
- 191042098589
- Country of Origin
- China
- Includes
- Bolts, Hardware, Toilet Seat, Lid, Mounting Kit, Frame
- Material
- Ceramic, Plastic and Metal
- Bowl Shape
- Elongated
- Color
- White
- Mounting Style
- Wall-Mounted
- Item
- Toilets
Dimensions
- Width
- 15.7 in
- Height
- 14.37 in
- Depth
- 24.1 in
Description
Upgrade your bathroom with the ANZZI Wall-Hung Bidet Toilet for comfort, hygiene, and space-saving style. This elongated toilet offers front and rear bidet washes with an oscillating spray, warm water, a heated seat, and a warm air dryer. Automatic lid, auto flush, deodorizer, and night light provide hands-free convenience, while antibacterial components and safety features ensure reliability. The wall-hung design with concealed tank creates a clean, contemporary look perfect for any bathroom. It is cUPC and EGS certified to meet North American plumbing and electrical safety standards.
- SMART BIDET FUNCTION: Front and rear wash with adjustable and oscillating spray for complete personal hygiene.
- WARM WATER SYSTEM: Instant water heating delivers continuous warm wash without waiting or temperature drop.
- HEATED SEAT AND AIR DRYER: Customizable seat temperature and warm air drying provide spa-like comfort.
- PERSONALIZED SETTINGS: Adjust temperature, spray position, pressure, and air dry for tailored operation.
- AUTOMATIC LID AND FLUSH: Hands-free lid opening and automatic flushing improve hygiene and everyday convenience.
- REMOTE CONTROL, DEODORIZER AND NIGHT LIGHT: Wireless control, built-in deodorizer, and soft night light enhance convenience and comfort.
- ADVANCED SAFETY PROTECTION: Anti-scald, overheat, dry-fire, and overpressure protection with IPX4 waterproofing.
- FLUSH WITH OR WITHOUT POWER: Maintains flushing capability during power outages for reliable performance.
- cUPC AND EGS CERTIFIED: Meets North American plumbing standards and electrical safety requirements for dependable use.
- GET IT FAST: Ships from warehouse within 24 hours of order processing and curbside delivery only; backed by a limited lifetime warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.