Cadet 3 10'' Rough-In Wht Chair Height Elongated Bowl 1.28 GPF Toilet
- Mfr # 3378AB128ST.020
- Zoro # G121888836
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Trapway Dia.
2-1/8 in
Finish
Black
Type
Nipple W/Coupling
Bowl Height
16-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3378AB128ST.020
- Zoro #
- G121888836
- UPC #
- 791556092259
- Country of Origin
- Mexico
- Finish
- Black
- Type
- Nipple W/Coupling
- Color
- White
- Material
- Malleable Iron
- Gallons per Flush
- 1.28
- ADA Compliant
- Yes
- Bowl Shape
- Elongated
- Rough-In (In.)
- 10 in
Dimensions
- Trapway Dia.
- 2-1/8 in
- Bowl Height
- 16-1/2 in
- Size
- 28-3/16 In. x 17-1/4 In. x 30-1/2 In.
Description
The Cadet Chair-Height Elongated Toilet from American Standard is plumber tested and plumber approved. The Cadet is a high-efficiency low consumption toilet that uses 1.28 gallons per flush 20% less water than a regular toilet and is WaterSense certified your assurance of optimal water savings quality and performance. The EverClean surface inhibits the growth of stain and odor-causing bacteria mold and mildew. This complete Cadet toilet comes with an EZ-Install Kit for hassle-free installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.