Shop AMERICAN STANDARD
See all product information
Create Account
Cadet 3 10'' Rough-In Wht Chair Height Round Bowl 1.28 GPF Toilet
- Mfr # 3376128ST.020
- Zoro # G121882872
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Vitreous China
Trapway Dia.
2-1/8 in
Type
Residential Toilet
ADA Compliant
Yes
Bowl Height
16-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3376128ST.020
- Zoro #
- G121882872
- UPC #
- 791556090422
- Country of Origin
- Mexico
- Material
- Vitreous China
- Type
- Residential Toilet
- ADA Compliant
- Yes
- Color
- White
- Bowl Shape
- Round
- Rough-In (In.)
- 10 in
- Gallons per Flush
- 1.28
Dimensions
- Trapway Dia.
- 2-1/8 in
- Bowl Height
- 16-1/2 in
- Size
- 26-1/4 In. x 17-1/4 In. x 30-3/8 In.
Description
The Cadet Chair-Height Round-Front Toilet from American Standard is plumber tested and plumber approved. The Cadet is a high-efficiency low consumption toilet that uses 1.28 gallons per flush 20% less water than a regular toilet and is WaterSense certified your assurance of optimal water savings quality and performance. The EverClean surface inhibits the growth of stain and odor-causing bacteria mold and mildew. This complete Cadet toilet comes with an EZ-Install Kit for hassle-free installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.