Shop AMERICAN STANDARD
See all product information
Create Account
Madera Ada-1.3 Slctrn Fv Systm, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
- Mfr # 3043.528.020
- Zoro # G8388471
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3043.528.020
- Zoro #
- G8388471
- UPC #
- 033056838044
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Depth
- 27-1/4"
Details
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.1 to 1.6
- Material
- Vitreous China
- Fits Brand
- LIXIL
- Flushing Method
- Flushometer
- Green Environmental Attribute
- Toilet Uses 1.28 gpf or Less
- Standards
- ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; ASSE 1037; CALGreen
- Item
- Madera Ada-1.3 Slctrn Fv Systm
- Collection
- Madera(TM) Flowise(R)
- Includes
- 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; 1-1/2" High Back Pressure Vacuum Breaker; Spud Down Tube; Spud Coupling; Flange
Description
Madera Ada-1.3 Slctrn Fv Systm
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.