Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen
Mfr # 4188A.004.222
Zoro # G8392671
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Cadet Flushing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4188A.004.222
Zoro #
G8392671
UPC #
791556014459
Country of Origin
Mexico
Dimensions
Width
17-3/8"
Depth
8-7/8"
Manufacturers Warranty Length
5 yr.
Details
Bowl Shape
Elongated
Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Cadet Pro 12" R 6L Tank Lin
Collection
Cadet Pro
Description
Cadet Pro 12 In. R 6L Tank Lin
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.