Cadet Pro Rh Rf 10"R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Bone (Discontinued)
- Mfr # 215BB.104.021
- Zoro # G8385312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
215BB.104.021
Zoro #
G8385312
UPC #
791556010369
Country of Origin
Mexico
Dimensions
Width
18-1/8"
Depth
25-5/8"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Cadet Pro Rh Rf 10"R L/Seat Bon
Collection
Cadet Pro
Description
Cadet Pro Rh Rf 10 In.R L/Seat Bon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.