This item is Discontinued.

American Standard Cadet Pro Right Height Elongated 1.28Gpf, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated 215AA.105.020

Cadet Pro Right Height Elongated 1.28Gpf, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (Discontinued)

  • Mfr # 215AA.105.020
  • Zoro # G0584904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215AA.105.020
Zoro #
G0584904
UPC #
791556010277
Country of Origin
United States

Dimensions

Width
17-3/8"
Depth
29-1/6"
Manufacturers Warranty Length
5 yr.

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Water Sense CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Cadet Pro Right Height Elongated 1.28Gpf
Collection
Cadet Pro
Includes
Right Side Trip Lever

Description

Cadet Pro Right Height Elongated 1.28Gpf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.