CadetPro Rh El 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated, White
Mfr # 215AB.004.020
Zoro # G8385242
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215AB.004.020
Zoro #
G8385242
UPC #
791556034112
Country of Origin
Mexico
Dimensions
Width
18-1/8"
Depth
27-5/8"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
CadetPro Rh El 10" R 6LL/Seat Wh
Collection
Cadet Pro
Description
CadetPro Rh El 10 In. R 6LL/Seat Wh
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.