This item is Discontinued.

American Standard Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Linen 2034.314.222

Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Linen (Discontinued)

  • Mfr # 2034.314.222
  • Zoro # G0585017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2034.314.222
Zoro #
G0585017
UPC #
033056697900
Country of Origin
United States

Dimensions

Width
17-3/4"
Depth
28-3/4"
Manufacturers Warranty Length
10 Yr.

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion 4 Flushing System
Standards
ASME A112.19.M; ANSI A117.1; ADA
Item
Champion 4 1.6 Gpf Elong RHe One-Piece T
One Piece/Two Piece
One Piece
Collection
Champion 4
With Seat/Without Seat
With Seat

Description

Champion 4 1.6 Gpf Elong RHe One-Piece T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.