Champion El ScLo BottmSeat wEcLin With Cover, Plastic, Elongated, Linen

  • Mfr # 5321A.65CT.222

  • Zoro # G8395508


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Linen
Material
Plastic
Width
14-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5321A.65CT.222
Zoro #
G8395508
UPC #
791556109186
Country of Origin
China

Dimensions

Width
14-1/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Linen
Material
Plastic
Features
EverClean Antimicrobial Surface
Front Type
Closed
Hinge Type
Slow Close Hinge
Bolt to Seat Front
18-11/16"
Item
Champion El ScLo BottmSeat wEcLin

Description

Champion El ScLo BottmSeat wEcLin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.