Shop ZORO SELECT
See all product information
Create Account
Toilet Seat, Plastic, White, 14" W, 1" H
- Mfr # 65903
- Zoro # G4825368
product price:Â
$
16.69
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Plastic
Width
14 in
Hinge Type
Self-Sustaining Hinge
Hinge Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65903
- Zoro #
- G4825368
- UPC #
- 091712659037
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Plastic
- Hinge Type
- Self-Sustaining Hinge
- Hinge Material
- Plastic
- Front Type
- Closed
- Item
- Toilet Seat
- Features
- Low Traffic, Standard Bolts
- Bolt to Seat Front
- 16 in
- Color
- White
- For Bowl Shape
- Elongated
- Hinge Design
- Self-Sustaining Check
- Standards
- Complies with California Proposition 65 Warning Requirements
- ADA Compliance
- No
- Antimicrobial
- Not Antimicrobial
- Weight Capacity
- 500 lb
- Night Light
- No
- Includes Hardware
- Hardware Not Included
- Mounting System Type
- Standard Bolts
- Removable Seat
- Seat Not Removable
- ADA Compliant
- Not ADA Compliant
- Includes Night Light
- Night Light Not Included
- Bolt to Seat Front - Maximum
- 16 in
- Wire Color
- White
Dimensions
- Width
- 14 in
- Seat Height
- 1 in
- Overall Width
- 14 in
- Fits Chest Size
- Low Traffic, Standard Bolts
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 1 in, Bolt to Seat Front 16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.