Shop AMERICAN STANDARD
See all product information
Create Account
Champion Pro Elongated 1.6 Gpf Toilet In, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated
- Mfr # 211CA.004.020
- Zoro # G0586697
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211CA.004.020
- Zoro #
- G0586697
- UPC #
- 791556052864
- Country of Origin
- United States
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.6
- Material
- Vitreous China
- Flushing Method
- Champion Flushing System
- Green Environmental Attribute
- Toilet Uses 1.28 gpf or Less
- Standards
- ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
- Item
- Champion Pro Elongated 1.6 Gpf Toilet In
- Collection
- Champion Pro
Dimensions
- Width
- 19 in
- Depth
- 30-1/4"
- Manufacturers Warranty Length
- 10 yr
Description
Champion Pro Elongated 1.6 Gpf Toilet In
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.