American Standard
Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White
Mfr # 5001G055.020
Zoro # G5572765
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Child
- With Cover / Without Cover Without Cover
- Color White
- Material Solid Polypropylene
- Width 13-1/2"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Mansfield Toilet Tank Trip Lever 9-Inch Plastic Chrome Handle, (4402035)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EcoLab 9320-2405 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6188)
- REVALVED 1" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 9 Pack (REV100TH-9PK)
- DELTA 22 (74335-PN)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- DURAVIT Toilet Seat w/Slow Close Hinges, White, With Cover, Elongated (0063390000)
- American Standard Toilet Seats