Shop AMERICAN STANDARD
See all product information
Create Account
Colony 3 Series Chair-Height Toilet Bowl, Elongated, 1.28 gpf Flush, 12 in Rough-In
- Mfr # 3437A101.020
- Zoro # G822433557
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
White
Mounting Style
Floor
Gallons per Flush
1.28 gpf
Material
Vitreous China
Width
14 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3437A101.020
- Zoro #
- G822433557
- UPC #
- 193406175141
- Country of Origin
- Mexico
- Color
- White
- Mounting Style
- Floor
- Gallons per Flush
- 1.28 gpf
- Material
- Vitreous China
- Bowl Shape
- Elongated
Dimensions
- Width
- 14 1/16 in
Description
The Colony3 elongated chair height toilet bowl only from American Standard enhances the features of coordinating tank, 4425A104, sold separately. Chair height provides sitting comfort and standing ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.