Colony 3 Series Standard Height Toilet Bowl, Elongated, 1.28 gpf Flush, 12 in Rough-In
- Mfr # 3437C101.020
- Zoro # G322433514
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
White
Bowl Shape
Elongated
Mounting Style
Floor
Gallons per Flush
1.28 gpf
Width
14 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3437C101.020
- Zoro #
- G322433514
- UPC #
- 193406175509
- Country of Origin
- Mexico
Dimensions
- Width
- 14 1/16 in
Details
- Color
- White
- Bowl Shape
- Elongated
- Mounting Style
- Floor
- Gallons per Flush
- 1.28 gpf
- Material
- Vitreous China
Description
The Colony3 elongated toilet bowl only from American Standard enhances the features of coordinating tank, 4425A104, sold separately. Made of vitreous China, the Colony bowl features a sanitary bar for easy cleaning and to block grime from collecting under the tank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.