Shop AMERICAN STANDARD
See all product information
Create Account
Colony 3 Series Standard Height Toilet Bowl, Round, 1.28 gpf Flush, 12 in Rough-In, White
- Mfr # 3437D101.020
- Zoro # G822433472
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Material
Vitreous China
Width
14 1/16 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3437D101.020
- Zoro #
- G822433472
- UPC #
- 193406175042
- Country of Origin
- Mexico
- Mounting Style
- Floor
- Bowl Shape
- Round
- Material
- Vitreous China
- Color
- White
- Gallons per Flush
- 1.28 gpf
Dimensions
- Width
- 14 1/16 in
Description
The Colony3 round front toilet bowl only from American Standard enhances the features of coordinating tank, 4425A104, sold separately. Round front design is the ideal choice for smaller spaces and powder rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.