This item is Discontinued.

American Standard Colony Het Elongated 10 Inch Rough- In 1, 1.28 gpf, Floor Mount, Elongated, White 221CB.104.020

Colony Het Elongated 10 Inch Rough- In 1, 1.28 gpf, Floor Mount, Elongated, White (Discontinued)

  • Mfr # 221CB.104.020
  • Zoro # G0585279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221CB.104.020
Zoro #
G0585279
UPC #
791556052277
Country of Origin
United States

Dimensions

Width
18-11/16"
Manufacturers Warranty Length
2 Yr.
Depth
27-5/16"

Details

Item
Colony Het Elongated 10 Inch Rough- In 1
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CEC
Green Environmental Attribute
EPA Water Sense
Collection
Colony

Description

Colony Het Elongated 10 Inch Rough- In 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.