Colony Soft Kitchen Faucet, Manual, Single Hole Mount, 1 Hole (Discontinued)
- Mfr # 4175300F15.075
- Zoro # G1118330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4175300F15.075
Zoro #
G1118330
UPC #
12611490507
Country of Origin
Mexico
Dimensions
Height
14-5/8"
Spout Length
8"
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Item
Colony Soft Kitchen Faucet
Replacement Cartridge
2CYW7
Includes
Sprayer head
Flow Outlet Type - Faucet
Aerated
Connection
3/8" Compression
Body Material
Lead Free Cast Brass
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic
Standards
ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex G
Description
COLONY SOFT PULL-DOWN KITCHEN 1.5GPM
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.