This item is Discontinued.

American Standard Colony Tank Cover For 4192A Lin 735189-400.222

Colony Tank Cover For 4192A Lin (Discontinued)

  • Mfr # 735189-400.222
  • Zoro # G8400143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735189-400.222
Zoro #
G8400143
UPC #
791556058484
Country of Origin
Mexico

Details

Item
Toilet Colony Tank Cover For 4192A Lin
Sub-Category
Tank Covers

Description

Colony Tnk Cover For 4192A Lin

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.