Shop AMERICAN STANDARD
Create Account
Complete Toilet, Elongated Bowl, 1.28 gpf Flush, 12 in Rough-In, 16-1/2 in H Rim, White
- Mfr # 736AA101.020
- Zoro # G316054916
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 736AA101.020
- Zoro #
- G316054916
- UPC #
- 193406306118
- Country of Origin
- Mexico
Description
American Standard Complete Toilet, Flush Rate: 1.28 gpf, Bowl Shape: Elongated, Water Surface Area: 9 x 8 in, Rough-In Size: 12 in, Trapway Size: 2 in, Flush Valve Size: 3 in, Overall Dimensions: 30.88 in H x 29-3/4 in W x 19.19 in D, Rim Height: 16-1/2 in, Vitreous China, White, Floor Mounting, Includes: Bowl, Color Matched Bolt Caps, Color Matched Seat, Tank and Wax Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.