Complete Toilet, Round Front Bowl, 1.28 gpf Flush, 12 in Rough-In, 15 in H Rim, Bone

  • Mfr # 736DA101.021

  • Zoro # G522433505


product price:  $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736DA101.021
Zoro #
G522433505
UPC #
193406306507
Country of Origin
Mexico

Description

American Standard Complete Toilet, Flush Rate: 1.28 gpf, Bowl Shape: Round Front, Water Surface Area: 9 x 8 in, Rough-In Size: 12 in, Trapway Size: 2 in, Flush Valve Size: 3 in, Overall Dimensions: 25.69 in H x 16.63 in W x 26.38 in D, Rim Height: 15 in, Vitreous China, Bone, Floor Mounting, Includes: Bolt Caps, Bowl, Color Matched Seat, Tank, Trip Lever and Wax Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.