CadetRh El 1.6GPF wBp Slots Combo, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
- Mfr # 2467.164.020
- Zoro # G8386749
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2467.164.020
- Zoro #
- G8386749
- UPC #
- 033056913604
- Country of Origin
- Mexico
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.6
- Material
- Vitreous China
- Flushing Method
- Pressure Assist Tank
- Standards
- ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA
- Item
- CadetRh El 1.6GPF wBp Slots Combo
- Collection
- Cadet
- Includes
- Slotted Rim Bowl
Dimensions
- Width
- 20 1/2 in
- Depth
- 29-1/4"
Description
CadetRh El 1.6GPF wBp Slots Combo
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.