This item is Discontinued.

American Standard Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W 2422V002.011

Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (Discontinued)

  • Mfr # 2422V002.011
  • Zoro # G4734427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2422V002.011
Zoro #
G4734427
UPC #
033056712054
Country of Origin
United States

Dimensions

Length
60"
Width
32"

Details

Item
Deep Soak Bathtub,60 x 32",Arctic

Description

Deep Soak Bathtub,60 x 32 In.,Arctic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.