Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Standard Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W 7236V002.011

Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (Discontinued)

  • Mfr # 7236V002.011
  • Zoro # G4731170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7236V002.011
Zoro #
G4731170
UPC #
033056712177
Country of Origin
United States

Dimensions

Length
72"
Width
36"

Details

Item
Deep Soak Bathtub,72x36",Arctic

Description

Deep Soak Bathtub,72x36 In.,Arctic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.