American Standard
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 7500140.002
Zoro # G5024433
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (6055204.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500175.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.002)
- AMERICAN STANDARD Wristblade Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8355101.002)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- American Standard Bathroom Sink Faucets & Accessories