Zoro Homepage

Edgemere Console Table Legs-Chr

  • Mfr # 8719.000.002

  • Zoro # G8403250


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
21.5"
Length
19.5"
Height
34.06"
Frame Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8719.000.002
Zoro #
G8403250
UPC #
791556098558
Country of Origin
China

Dimensions

Width
21.5"
Length
19.5"
Height
34.06"

Details

Item
Edgemere Console Table Legs
Shape
Rectangle
Frame Color
Polished Chrome
Frame Material
Metal
Leg Type
Traditional Leg
Leg Color
Polished Chrome
Finish
Polished Chrome
Assembled/Unassembled
Unassembled

Description

Edgemere Console Table Legs-Chr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.