Stealth Recliner with St Louis Cardinals Cooperstown Primary Logo
- Mfr # XZ52082CDSMHTBLK-PSCOOP0100
- Zoro # G810881773
product price:Â
$
630.99
/ea
Key Features
Depth
37 in
Shape
Square
Length
33 in
Material
Commercial grade synthetic leather, Metal base, Foam
Includes
Embroidered team logo zippered insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ52082CDSMHTBLK-PSCOOP0100
- Zoro #
- G810881773
- UPC #
- 645716523193
- Country of Origin
- China
Dimensions
- Depth
- 37 in
- Length
- 33 in
- Width
- 33 in
Details
- Shape
- Square
- Material
- Commercial grade synthetic leather, Metal base, Foam
- Includes
- Embroidered team logo zippered insert
- Weight Capacity
- 300 lbs
- Style
- Modern
- Color
- Black
- Weight
- 105 lbs
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.