
Edgemere Rh Combo L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (Discontinued)
- Mfr # 204AA.104.020
- Zoro # G8384350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
204AA.104.020
Zoro #
G8384350
UPC #
791556098497
Country of Origin
Mexico
Dimensions
Width
17"
Depth
30-3/16"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Edgemere Rh Combo L/Seat-Wht
Collection
Edgemere
Description
Edgemere Rh Combo L/Seat-Wht
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.