Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Standard Evolution Bathtub, 60X36", Arctic, 60" L, 36" W 2771V002.011

Evolution Bathtub, 60X36", Arctic, 60" L, 36" W (Discontinued)

  • Mfr # 2771V002.011
  • Zoro # G4733331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2771V002.011
Zoro #
G4733331
UPC #
033056712146
Country of Origin
United States

Dimensions

Length
60"
Width
36"

Details

Item
Evolution Bathtub,60X36",Arctic

Description

Evolution Bathtub,60X36 In.,Arctic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.