This item is Discontinued.

American Standard Extension Cable Of 27" M950510-0070A

Extension Cable Of 27" (Discontinued)

  • Mfr # M950510-0070A
  • Zoro # G8405317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M950510-0070A
Zoro #
G8405317
UPC #
012611516979
Country of Origin
China

Details

Item
Extension Cable Of 27"

Description

Extension Cable Of 27 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.