This item is Discontinued.

American Standard Manual 6" to 12" Mount, 3 Hole Bathroom Faucet, Polished chrome 7430801.002

Manual 6" to 12" Mount, 3 Hole Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 7430801.002
  • Zoro # G5024424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7430801.002
Zoro #
G5024424
UPC #
012611458583
Country of Origin
Mexico

Dimensions

Spout Length
5 3/4 in
Connection Size
1/2" NPSM
Manufacturers Warranty Length
5 yr Commercial

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.5 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Low Lead Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Compliance
ADA Compliant
Standards
ANSI A117.1; ASME A112.18.1; CSA B 125; NSF 61/Section 9 & Annex G
Faucet Finish
Polished Chrome
Faucet Spout
Swivel
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Commercial / Residential
Residential
Residential / Commercial
Residential
Connection
1/2" NPSM
ADA Compliance
Yes
Drain Type
Pop-Up
Item
Bathroom Faucet
Valve Type
Ceramic Disc
Type
Two Handle Widespread
Material of Construction
Low Lead Cast Brass
Outlet Type
Pressure Compensating Aerated

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.