Flapper Assembly, Rubber
- Mfr # 7381026-400.0070A
- Zoro # G8400548
product price:Â
$
23.65
/ea
Key Features
Fits Brand
American Standard
For Use With
Mfr. No. 2852000, 4000101, 4007101, 4021128
Color
Black
Size
3 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7381026-400.0070A
- Zoro #
- G8400548
- UPC #
- 012611456848
- Country of Origin
- China
- Item
- Flapper Assembly
- Fits Brand
- American Standard
- For Use With
- Mfr. No. 2852000, 4000101, 4007101, 4021128
- Color
- Black
- Material
- Plastic
- Type
- Flapper Assembly
- Finish
- Unfinished
- Material of Construction
- Plastic
- Gallons per Flush
- 1.2
- Compatible Product Type
- Toilets
- Product Type
- Flapper Assembly
- Compatible Series
- Cadet(R) III
- Compatible Brand
- American Standard
- Shell Material
- Rubber
- Compatible SubBrand
- Gravity Tanks
- Wire Color
- Black
Dimensions
- Size
- 3 in
Description
Flapper Assembly, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.