This item is Discontinued.

American Standard Manual 4" Mount, 3 Hole W00 - FAUCETS COMMERCIAL HERITAGE, Chrome 7400172H.002

Manual 4" Mount, 3 Hole W00 - FAUCETS COMMERCIAL HERITAGE, Chrome (Discontinued)

  • Mfr # 7400172H.002
  • Zoro # G2184795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400172H.002
Zoro #
G2184795
UPC #
012611179372
Country of Origin
Mexico

Dimensions

Overall Height
5-5/16"
Connection Size
1/2" NPSM
Manufacturers Warranty Length
Finish and Function: Lifetime Residential/2 yr Commercial
Height
9-1/4"
Spout Length
5 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wrist Blade
Flow Rate
1.50 gpm
Handle Material
Brass
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Battery Charger CEC Compliant
CEC Compliant
Standards
ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953
Ligature Resistant
No
Temp. Control
No
Mounting Type - Faucet
Deck
Connection
1/2"
Faucet Finish
Chrome
Replacement Cartridge
Mfr. No. 028610-0070A
Item
W00 - FAUCETS COMMERCIAL HERITAGE
Residential / Commercial
Commercial
Valve Type
Ceramic Disc
Includes
Information N/A at this moment
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
WaterSense Certified
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Aerated
Drain Type
None
CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Yes
Material of Construction
Cast Brass
Outlet Type
Pressure-compensating Aerator

Description

Item W00 - FAUCETS COMMERCIAL HERITAGE

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.