This item is Discontinued.

American Standard Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial 6403170.002

Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial (Discontinued)

  • Mfr # 6403170.002
  • Zoro # G5238578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6403170.002
Zoro #
G5238578
UPC #
012611580208
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Lifetime Limited
Spout Length
9-1/2"
Height
13-1/2"
Water Inlet Connection Size
1/2"
Spout Height
7-3/8"
Max. Installation Surface Thickness
1-1/2"
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
7 3/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Standards
ASME A112.18.1/CSA B125.1, ANSI A117.1, CalGreen, NSF 372
Mounting Type - Faucet
Deck
Connection
1/2" NPSM
Faucet Handle Type
Blade
Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
CEC Compliant
Series
Monterrey
Replacement Cartridge
2CYV2
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Faucet Spout Shape
Gooseneck
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Field-Convertible Swivel/Rigid Spout/Spray
Residential / Commercial
Commercial
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Handle Material
Metal
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Water Inlet Connection Type
Male NPSM
Replacement Cartridge Mfr. Model Number
951764-0070A
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Spout Reach
9-1/2"
Ligature Resistant
No
Application
Commercial
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPSM
Warranty
Lifetime Limited
Flow Type
Spray
Number of Mounting Holes
3
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
951764-0070A
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1.5 gpm
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
For Location
Kitchen
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Gender
Male

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.