H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (Discontinued)
- Mfr # 2889.218.222
- Zoro # G0585735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2889.218.222
Zoro #
G0585735
UPC #
791556089686
Country of Origin
United States
Dimensions
Width
15"
Depth
26-3/4"
Manufacturers Warranty Length
Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Linen
Gallons per Flush
0.92/1.28
Material
Vitreous China
Flushing Method
Siphonic Dual Flush
Standards
ASME A112.19.2/CSA B45.1; CALGreen; CEC
Item
H20Ption H2Option Dual Flush RdFrt Toilet
Includes
3708.216 Bowl; 4133A.218 Tank
Description
H20Ption H2Option Dual Flush RdFrt Toile
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.