
H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White
Mfr # 4133A.114.020
Zoro # G8392233
product price:Â $86.00
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Flushing Method
Siphonic With Direct Fed Jet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4133A.114.020
Zoro #
G8392233
UPC #
791556089372
Country of Origin
Mexico
Dimensions
Width
15"
Depth
8-1/2"
Manufacturers Warranty Length
Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts
Details
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Flushing Method
Siphonic With Direct Fed Jet
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CEC; CALGreen;
Item
H2Optimum Uhet Tank Wht
Description
H2Optimum Uhet Tank Wht
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.