Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4751.732.224
Zoro #
G8394598
UPC #
012611501739
Country of Origin
Mexico
Details
Item
Hmpt Btm Mt HArc wSprayMetHdls
Number of Holes
3
Mounting Hole Center to Center
6" to 12"
Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Mounting Type
Deck Mount
Description
Hmpt Btm Mt HArc wSprayMetHdls
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.