This item is Discontinued.

American Standard Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet 4275550.002

Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (Discontinued)

  • Mfr # 4275550.002
  • Zoro # G5281692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4275550.002
Zoro #
G5281692
UPC #
012611329043
Country of Origin
Unknown

Dimensions

Connection Size
1/2"
Manufacturers Warranty Length
Lifetime Limited Warranty
Height
12"
Overall Height
12"
Spout Length
7-1/2"
Spout Height
7-1/2"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever
Faucet Finish
Chrome
Faucet Spout
Swing
Body Material
Lead Free Cast Brass
CEC Compliant
Non CEC Compliant
Valve Type
Ceramic
ADA Compliance
Yes
Series
Colony Soft
Mounting Type - Faucet
Deck
Replacement Cartridge
2CYW4
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Compliance
Lead Free, ADA Compliant
Flow Outlet Type
Aerated
Connection
1/2" IPS
Includes
Mounting Hardware and Metal Escutcheon
Flow Outlet Type (Faucet)
Aerated
Mounting
Deck
Item
Gooseneck Kitchen Faucet
Faucet Activation
Manual
Temperature Control
No
Replacement Cartridge Mfr. Model Number
A954120-0070A
Faucet Handle Material
Metal
Faucet Body Material
Cast Brass
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Spout Reach
7-3/4"
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM

Description

Item Colony Soft Kitchen High-Arc L/ Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.